3/8" 2/2 Hot Water Solenoid Valve 5/8" ORF

REDHAT| Zoro #: G1807093| Mfr #: 8210G001HW

$189.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1807093 Mfr #: 8210G001HW
Electrical Connections: 1/2" Conduit w/18" LeadsNEMA Rating: 1, 2, 3, 3S, 4, 4X
Valve Configuration: Normally ClosedBody Material: Brass
Hz: 60/50Coil Enclosure: Watertight No Junction Box
Valve Design: 2-Way/2-PositionItem: Hot Water Solenoid Valve
Watts: 6.1Coil Insulation Class: F
Voltage: 120VACHz: 60/50
Pipe Size: 3/8"Overall Width: 2-9/32"
Overall Length: 2-3/4"Max. Operating Pressure Differential Hot Water: 125 psi
Overall Height: 3-3/8"Max. Fluid Temp. Hot Water: 210 Degrees F
Min. Operating Pressure Differential: 5 psiCoefficient of Volume: 3.00
Center Line Pipe Center Size: 2-13/16"Orifice Dia.: 5/8"
Country of Origin (subject to change): Mexico

Product Description

Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 5/8 In., Coefficient of Volume 3, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Hot Water 125 psi, Max. Fluid Temp. Hot Water 210 Degrees F, Watts 6.1, Coil Insulation Class F, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box, Electrical Connections 1/2 In. Conduit w/18 In. Leads, Body Material Brass, 60/50 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews