1/4" NPT 3-Way Quick Exhaust Solenoid Valve 120VAC

REDHAT| Zoro #: G0424173| Mfr #: EF8320G184

$225.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Configuration: Normally Closed
NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9
Center Line Pipe Center Size: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424173 Mfr #: EF8320G184
Valve Configuration: Normally ClosedNEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9
Center Line Pipe Center Size: 1-3/4"Media: Air/Inert Gas, Light Oil and Water
Overall Width: 2-15/16"Max. Operating Pressure Differential Light Oil: 150 psi
Item: Quick Exhaust Solenoid ValveBody Material: Brass
Hz: 60Electrical Connections: 1/2" Conduit w/18" Leads
Max. Fluid Temp.: 200 Degrees FPipe Size: 1/4"
Watts: 10.1Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Max. Operating Pressure Differential Water: 150 psiMin. Operating Pressure Differential: 0 psi
Coefficient of Volume: 0.12Overall Height: 3-7/8"
Voltage: 120VACOrifice Dia.: 3/32"
Seal Material: NBRCoil Enclosure: Explosionproof and Watertight
Valve Design: 3-Way/2-PositionOverall Length: 3-1/8"
Coil Insulation Class: FCountry of Origin (subject to change): Mexico

Description

Quick Exhaust Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 3-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 3/32 In., Coefficient of Volume 0.12, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 150 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews