1-1/4" 2/2 Steam & Hot Water Solenoid Valve 1-1/8" ORF

REDHAT| Zoro #: G0811142| Mfr #: 8220G009

$462.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0811142 Mfr #: 8220G009
Electrical Connections: 1/2" Conduit w/18" LeadsHz: 60/50
Valve Configuration: Normally ClosedValve Design: 2-Way/2-Position
Coil Enclosure: Watertight No Junction BoxNEMA Rating: 1, 2, 3, 3S, 4, 4X
Body Material: BrassItem: Steam and Hot Water Solenoid Valve
Watts: 10.1Coil Insulation Class: F
Voltage: 120VACHz: 60/50
Coefficient of Volume: 15.00Max. Operating Pressure Differential Steam: 50 psi
Max. Fluid Temp. Steam: 300 Degrees FMax. Operating Pressure Differential Hot Water: 150 psi
Max. Fluid Temp. Hot Water: 210 Degrees FMin. Operating Pressure Differential: 5 psi
Pipe Size: 1-1/4"Center Line Pipe Center Size: 4-3/32"
Overall Width: 3-9/16"Orifice Dia.: 1-1/8"
Overall Length: 3-21/32"Overall Height: 5-13/16"
Country of Origin (subject to change): Mexico

Product Description

Steam and Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/4 In., Orifice Dia. 1-1/8 In., Coefficient of Volume 15, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Hot Water 150 psi, Max. Operating Pressure Differential Steam 50 psi, Max. Fluid Temp. Hot Water 210 Degrees F, Max. Fluid Temp. Steam 300 Degrees F, Watts 10.1, Coil Insulation Class F, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X

Product Reviews