JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/4" 2/2 Steam & Hot Water Solenoid Valve 1-1/8" ORF

REDHAT| Zoro #: G1361525| Mfr #: 8220G027

$760.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1361525 Mfr #: 8220G027
Voltage: 120VACBody Material: Brass
Electrical Connections: 1/2" Conduit w/18" LeadsValve Configuration: Normally Closed
Coil Enclosure: Watertight No Junction BoxHz: 60/50
NEMA Rating: 1, 2, 3, 3S, 4, 4XValve Design: 2-Way/2-Position
Item: Steam and Hot Water Solenoid ValveWatts: 10.1
Coil Insulation Class: HVoltage: 120VAC
Hz: 60/50Pipe Size: 1-1/4"
Overall Width: 3-9/16"Max. Operating Pressure Differential Steam: 125 psi
Overall Length: 3-21/32"Max. Fluid Temp. Steam: 353 Degrees F
Overall Height: 5-13/16"Max. Operating Pressure Differential Hot Water: 150 psi
Max. Fluid Temp. Hot Water: 210 Degrees FCoefficient of Volume: 15.00
Min. Operating Pressure Differential: 5 psiCenter Line Pipe Center Size: 4-3/32"
Orifice Dia.: 1-1/8"Country of Origin (subject to change): Mexico

Product Description

Steam and Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/4 In., Orifice Dia. 1-1/8 In., Coefficient of Volume 15, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Hot Water 150 psi, Max. Operating Pressure Differential Steam 125 psi, Max. Fluid Temp. Hot Water 210 Degrees F, Max. Fluid Temp. Steam 353 Degrees F, Watts 10.1, Coil Insulation Class H, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews