2" NPT 2-Way Steam & Hot Water Solenoid Valve 120VAC

REDHAT| Zoro #: G1947897| Mfr #: 8220G013

$1216.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947897 Mfr #: 8220G013
Body Material: BrassValve Configuration: Normally Closed
Electrical Connections: 1/2" Conduit w/18" LeadsValve Design: 2-Way/2-Position
Coil Enclosure: Watertight No Junction BoxNEMA Rating: 1, 2, 3, 3S, 4, 4X
Voltage: 120VACHz: 60/50
Item: Steam and Hot Water Solenoid ValveWatts: 10.1
Coil Insulation Class: FVoltage: 120VAC
Hz: 60/50Max. Fluid Temp. Hot Water: 210 Degrees F
Coefficient of Volume: 43.00Min. Operating Pressure Differential: 5 psi
Center Line Pipe Center Size: 4-3/4"Orifice Dia.: 1-3/4"
Pipe Size: 2"Overall Width: 4-45/64"
Max. Operating Pressure Differential Steam: 50 psiOverall Length: 5-1/16"
Max. Fluid Temp. Steam: 300 Degrees FOverall Height: 7-1/2"
Max. Operating Pressure Differential Hot Water: 150 psiCountry of Origin (subject to change): Mexico

Product Description

Steam and Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 2 In., Orifice Dia. 1-3/4 In., Coefficient of Volume 43, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Hot Water 150 psi, Max. Operating Pressure Differential Steam 50 psi, Max. Fluid Temp. Hot Water 210 Degrees F, Max. Fluid Temp. Steam 300 Degrees F, Watts 10.1, Coil Insulation Class F, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews