20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

1/4" 4/2 Solenoid Valve 1/16" ORF 120V

REDHAT| Zoro #: G2061631| Mfr #: 8345H003

$334.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2061631 Mfr #: 8345H003
Electrical Connections: 1/2" Conduit w/18" LeadsValve Ways and Positions: 4-Way/2-Position
Coil Insulation Class: FItem: Solenoid Valve
Voltage: 120VACMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Watts: 10.1Coil Enclosure: Watertight No Junction Box
Media - Valves: Air, Inert GasOverall Width: 2-1/16"
Body Material - Valves: BrassOverall Length: 3"
Pipe Size - Valves: 1/4"Overall Height: 4-11/16"
Min. Operating Pressure Differential: 10 psiNEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 4"Hz: 60
Orifice Dia.: 1/16"Max. Fluid Temp.: 180 Degrees F
IP Rating: 66Max. Operating Pressure Differential Light Oil: Not Rated
Environmental Rating - Valves: Indoor, OutdoorSolenoid Valve Product Group: Solenoid Valve
Coefficient of Volume: 0.09Seal Material - Valves: NBR
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 4-Way/2-Position, Media (Valves) Air, Inert Gas, Pipe Size - Valves 1/4 In., Min. Operating Pressure Differential 10 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil Not Rated, Indoor, Outdoor, Voltage 120VAC, Coefficient of Volume 0.09, Body Material - Valves Brass, Coil Insulation Class F, Seal Material (Valves) NBR, Orifice Dia. 1/16 In., NEMA Rating 1, 2, 3, 3S, 4, 4X

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews