20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

1" 2/2 Slow Close Hot Water Solenoid Valve 1" ORF

REDHAT| Zoro #: G0594641| Mfr #: 8221G007HW

$770.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594641 Mfr #: 8221G007HW
Environmental Rating - Valves: Indoor, OutdoorElectrical Connections: 1/2" Conduit w/18" Leads
Voltage: 120VACValve Ways and Positions: 2-Way/2-Position
Hz: 60/50Coil Insulation Class: F
Body Material - Valves: BrassMax. Fluid Temp. Hot Water: 210 Degrees F
Min. Operating Pressure Differential: 5 psiValve Configuration: Normally Closed
Ambient Temp. Range: 125 Degrees F Degrees FCoil Enclosure: Watertight No Junction Box
NEMA Rating: 1, 2, 3, 3S, 4, 4XMax. Operating Pressure Differential Hot Water: 150 psi
Item: Slow Closing Hot Water Solenoid ValveWatts: 6.1
Max. Fluid Temp. Steam: Not RatedCenter Line Pipe Center Size: 4-1/64"
Orifice Dia.: 1"Overall Width: 3-9/64"
Overall Length: 3-3/4"Overall Height: 5-41/64"
Solenoid Valve Product Group: Slow Closing Hot Water Solenoid ValveCoefficient of Volume: 11.50
Media - Valves: Hot WaterPipe Size - Valves: 1"
Country of Origin (subject to change): Mexico

Product Description

Slow Closing Hot Water Solenoid Valve, Slow Closing Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Media (Valves) Hot Water, Pipe Size - Valves 1 In., Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Hot Water 150 psi, Environmental Rating - Valves Indoor, Outdoor, Voltage 120VAC, Coefficient of Volume 11.50, Body Material - Valves Brass, Coil Insulation Class F, Orifice Dia. 1 In., NEMA Rating 1, 2, 3, 3S, 4, 4X

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews