1-1/2" NPT 2-Way Slow Closing Solenoid Valve 120VAC

REDHAT| Zoro #: G1028754| Mfr #: 8221G011

$980.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Configuration: Normally Closed
NEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 4-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028754 Mfr #: 8221G011
Valve Configuration: Normally ClosedNEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 4-3/16"IP Rating: 66
Media: WaterOverall Width: 4-1/8"
Max. Operating Pressure Differential Light Oil: Item: Slow Closing Solenoid Valve
Body Material: BrassHz: 50/60
Electrical Connections: 1/2" Conduit w/18" LeadsMax. Fluid Temp.: 180 Degrees F
Pipe Size: 1-1/2"Watts: 6.1
Max. Operating Pressure Differential Water: 150 psiMin. Operating Pressure Differential: 5 psi
Coefficient of Volume: 24.00Overall Height: 6-1/8"
Voltage: 120VACOrifice Dia.: 1-1/4"
Seal Material: NBRCoil Enclosure: Watertight No Junction Box
Valve Design: 2-Way/2-PositionOverall Length: 4-3/8"
Application: To Protect Against the Water Hammer Problems Experienced in Many Water and Light Oil ApplicationsCoil Insulation Class: F
Country of Origin (subject to change): Mexico

Description

Slow Closing Solenoid Valve, Body Material Brass, Media Water, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In., Orifice Dia. 1-1/4 In., Coefficient of Volume 24.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 110/120VAC, 50/60 Hz, Watts 6.1, Seal Material NBR, Coil Enclosure Watertight No Junction Box

Reviews