1-1/2" NPT 2-Way Solenoid Valve 120VAC

REDHAT| Zoro #: G0687486| Mfr #: 8210G022MO

$633.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0687486 Mfr #: 8210G022MO
NEMA Rating: 1, 2, 3, 3S, 4, 4XIP Rating: 66
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlOverall Length: 4-7/16"
Orifice Dia.: 1-1/4"Overall Height: 6-1/8"
Max. Fluid Temp.: 180 Degrees FMedia: Air/Inert Gas, Light Oil and Water
Coil Insulation Class: FBody Material: Brass
Valve Design: 2-Way/2-PositionMax. Operating Pressure Differential Water: 150 psi
Coil Enclosure: Watertight No Junction BoxMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Watts: 6.1Max. Operating Pressure Differential Light Oil: 100 psi
Voltage: 120VACItem: Solenoid Valve with Manual Operator
Hz: 50/60Seal Material: NBR
Electrical Connections: 1/2" Conduit w/18" LeadsMin. Operating Pressure Differential: 5 psi
Pipe Size: 1-1/2"Coefficient of Volume: 22.50
Valve Configuration: Normally ClosedOverall Width: 3-15/16"
Center Line Pipe Center Size: 4-3/16"Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve with Manual Operator, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In., Orifice Dia. 1-1/4 In., Coefficient of Volume 22.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Product Reviews