1-1/4" 2/2 Solenoid Valve 1-1/8" ORF

REDHAT| Zoro #: G2024836| Mfr #: 8210P008

$444.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024836 Mfr #: 8210P008
Electrical Connections: 1/2" Conduit w/18" LeadsVoltage: 100 to 240VAC/DC
Hz: 50 to 60Coil Insulation Class: H
Watts: 2Valve Design: 2-Way/2-Position
Seal Material: NBRMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Coil Enclosure: Watertight No Junction BoxMax. Fluid Temp.: 180 Degrees F
NEMA Rating: 1, 2, 3, 3S, 4, 4XItem: Solenoid Valve
IP Rating: 66Max. Operating Pressure Differential Light Oil: 100 psi
Coefficient of Volume: 15.00Voltage: 100 to 240VAC/DC
Body Material: BrassCenter Line Pipe Center Size: 2"
Orifice Dia.: 1-1/8"Pipe Size: 1-1/4"
Overall Width: 3-3/4"Overall Length: 4"
Overall Height: 5-5/8"Media: Air/Inert Gas, Light Oil and Water
Max. Operating Pressure Differential Water: 150 psiMin. Operating Pressure Differential: 5 psi
Valve Configuration: Normally ClosedCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/4 In., Orifice Dia. 1-1/8 In., Coefficient of Volume 15.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class H, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Product Reviews