JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1" 2/2 Solenoid Valve 1" ORF 120VAC

REDHAT| Zoro #: G1325615| Mfr #: 8210G027

$638.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325615 Mfr #: 8210G027
IP Rating: 66Coil Insulation Class: F
Voltage: 120VACValve Design: 2-Way/2-Position
Coil Enclosure: Watertight No Junction BoxNEMA Rating: 1, 2, 3, 3S, 4, 4X
Seal Material: NBRBody Material: Brass
Valve Configuration: Normally ClosedElectrical Connections: 1/2" Conduit w/18" Leads
Item: Solenoid ValveApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Media: Air/Inert Gas, Light Oil and WaterHz: 60
Min. Operating Pressure Differential: 0 psiMax. Operating Pressure Differential Water: 225 psi
Center Line Pipe Center Size: 5-3/4"Max. Operating Pressure Differential Air/Inert Gas: 300 psi
Orifice Dia.: 1"Max. Operating Pressure Differential Light Oil: 115 psi
Max. Fluid Temp.: 200 Degrees FCoefficient of Volume: 13.50
Watts: 20.1Pipe Size: 1"
Overall Width: 3-1/4"Overall Length: 3-15/16"
Overall Height: 6-9/16"Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 13.50, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 300 psi, Max. Operating Pressure Differential Light Oil 115 psi, Max. Operating Pressure Differential Water 225 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews