1" NPT 2-Way Solenoid Valve 24VAC

REDHAT| Zoro #: G0737082| Mfr #: 8210G054

$334.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0737082 Mfr #: 8210G054
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Coil Enclosure: Watertight No Junction BoxApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Item: Solenoid ValveMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Watts: 16.1Electrical Connections: 1/2" Conduit w/18" Leads
Max. Operating Pressure Differential Light Oil: 125 psiVoltage: 24VAC
Coefficient of Volume: 13.00Min. Operating Pressure Differential: 0 psi
Seal Material: NBRPipe Size: 1"
Valve Configuration: Normally ClosedOverall Width: 3-1/4"
Center Line Pipe Center Size: 4-5/16"Overall Length: 3-3/4"
Orifice Dia.: 1"Overall Height: 5-1/16"
Max. Fluid Temp.: 180 Degrees FHz: 60
IP Rating: 66Valve Design: 2-Way/2-Position
Body Material: BrassMedia: Air/Inert Gas, Light Oil and Water
Max. Operating Pressure Differential Water: 125 psiCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 13.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Product Reviews