JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1" 2/2 Dust Collector Process Valve 1-1/8" ORF

REDHAT| Zoro #: G1745974| Mfr #: 8353C035

$101.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1745974 Mfr #: 8353C035
Media: Air/Inert GasValve Design: 2-Way/2-Position
Max. Operating Pressure Differential Air/Inert Gas: 125 psiBody Material: Aluminum
Valve Configuration: Normally ClosedSeal Material: NBR
Application: Specially Designed for Reverse Jet-Type Dust Collector Systems. Solenoid Valve Sold Separately.Item: Remote Piloted Dust Collector Valve
Max. Operating Pressure Differential Air/Inert Gas: 125 psiCoefficient of Volume: 20.00
Orifice Dia.: 1-1/8"Max. Fluid Temp.: 185 Degrees F
Pipe Size: 1"Overall Width: 3"
Overall Length: 2"Overall Height: 2-1/2"
Min. Operating Pressure Differential: 5 psiCenter Line Pipe Center Size: 1-5/16"
Country of Origin (subject to change): Mexico

Product Description

Remote Piloted Dust Collector Valve, Body Material Aluminum, Media Air/Inert Gas, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1-1/8 In., Coefficient of Volume 20.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Fluid Temp. 185 Degrees F, Seal Material NBR, Overall Length 2 In., Overall Width 3 In., Overall Height 2-1/2 In., Center Line Pipe Center Size 1-5/16 In.

Product Reviews