1" 2/2 Solenoid Valve 1" ORF 24VDC

REDHAT| Zoro #: G2240935| Mfr #: 8210D014

$706.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2240935 Mfr #: 8210D014
Coil Insulation Class: FValve Design: 2-Way/2-Position
Seal Material: NBRValve Configuration: Normally Open
Coil Enclosure: Watertight No Junction BoxMax. Fluid Temp.: 180 Degrees F
NEMA Rating: 1, 2, 3, 3S, 4, 4XBody Material: Brass
IP Rating: 66Item: Solenoid Valve
Voltage: 24VDCElectrical Connections: 1/2" Conduit w/18" Leads
Pipe Size: 1"Coefficient of Volume: 13.00
Overall Width: 3-3/16"Overall Length: 3-3/4"
Overall Height: 6-9/16"Media: Air/Inert Gas, Light Oil and Water
Min. Operating Pressure Differential: 5 psiMax. Operating Pressure Differential Water: 125 psi
Center Line Pipe Center Size: 5-1/2"Max. Operating Pressure Differential Air/Inert Gas: 125 psi
Orifice Dia.: 1"Max. Operating Pressure Differential Light Oil: 125 psi
Watts: 16.8Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Open, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 13.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Product Reviews