1/2" 2/2 Slow Closing Solenoid Valve 9/16" ORF

REDHAT| Zoro #: G1785095| Mfr #: 8221G003

$232.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1785095 Mfr #: 8221G003
Hz: 50/60IP Rating: 66
Valve Design: 2-Way/2-PositionBody Material: Brass
Min. Operating Pressure Differential: 5 psiCoil Enclosure: Watertight No Junction Box
Item: Slow Closing Solenoid ValveElectrical Connections: 1/2" Conduit w/18" Leads
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Max. Operating Pressure Differential Water: 150 psiWatts: 6.1
Seal Material: NBRApplication: To Protect Against the Water Hammer Problems Experienced in Many Water and Light Oil Applications
Max. Fluid Temp.: 180 Degrees FValve Configuration: Normally Closed
Media: WaterVoltage: 120VAC
Overall Length: 2-15/16"Overall Height: 4-3/8"
Coefficient of Volume: 3.50Center Line Pipe Center Size: 3-5/8"
Orifice Dia.: 9/16"Pipe Size: 1/2"
Overall Width: 3-7/16"Country of Origin (subject to change): Mexico

Product Description

Slow Closing Solenoid Valve, Body Material Brass, Media Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 9/16 In., Coefficient of Volume 3.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 110/120VAC, 50/60 Hz, Watts 6.1, Seal Material NBR, Coil Enclosure Watertight No Junction Box