1/2" 2/2 Solenoid Valve 5/8" ORF 110/120VAC

REDHAT| Zoro #: G0649537| Mfr #: SC8210G094

$183.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0649537 Mfr #: SC8210G094
NEMA Rating: 1, 2, 3, 3S, 4, 4XIP Rating: 66
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlCoil Insulation Class: F
Coefficient of Volume: 4.00Valve Design: 2-Way/2-Position
Coil Enclosure: Watertight No Junction BoxWatts: 10.1
Voltage: 110/120VACHz: 50/60
Seal Material: NBRBody Material: Brass
Min. Operating Pressure Differential: 0 psiPipe Size: 1/2"
Max. Operating Pressure Differential Water: 150 psiValve Configuration: Normally Closed
Overall Width: 2-5/16"Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Center Line Pipe Center Size: 3-5/16"Overall Length: 3"
Orifice Dia.: 5/8"Overall Height: 3-3/8"
Item: Solenoid ValveMax. Fluid Temp.: 180 Degrees F
Media: Air/Inert Gas and WaterElectrical Connections: DIN
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 5/8 In., Coefficient of Volume 4.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 110/120VAC, 50/60 Hz, Watts 10.1, Seal Material NBR

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.