1/2" 2/2 Solenoid Valve 7/16" ORF 120VAC

REDHAT| Zoro #: G0458455| Mfr #: 8210G015

$138.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458455 Mfr #: 8210G015
Electrical Connections: 1/2" Conduit w/18" LeadsCoil Insulation Class: F
Valve Design: 2-Way/2-PositionSeal Material: NBR
Valve Configuration: Normally ClosedCoil Enclosure: Watertight No Junction Box
NEMA Rating: 1, 2, 3, 3S, 4, 4XBody Material: Brass
Item: Solenoid ValveIP Rating: 66
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlWatts: 6.1
Coefficient of Volume: 2.20Voltage: 120VAC
Pipe Size: 1/2"Overall Width: 1-11/16"
Overall Length: 2-5/16"Overall Height: 4-3/8"
Media: Air/Inert Gas and WaterMin. Operating Pressure Differential: 5 psi
Hz: 60Center Line Pipe Center Size: 3-5/8"
Max. Operating Pressure Differential Water: 125 psiOrifice Dia.: 7/16"
Max. Operating Pressure Differential Air/Inert Gas: 150 psiMax. Fluid Temp.: 180 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 7/16 In., Coefficient of Volume 2.20, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 120VAC, 60 Hz, Watts 6.1, Seal Material NBR

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews