1/2" 2/2 Solenoid Valve 7/16" ORF

REDHAT| Zoro #: G1574666| Mfr #: 8210G037

$411.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1574666 Mfr #: 8210G037
Max. Operating Pressure Differential Air/Inert Gas: 150 psiElectrical Connections: 1/2" Conduit w/18" Leads
Body Material: Stainless steelSeal Material: NBR
Voltage: 120VACCoil Insulation Class: F
Valve Configuration: Normally ClosedHz: 60
Valve Design: 2-Way/2-PositionApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Item: Solenoid ValveMax. Fluid Temp.: 180 Degrees F
IP Rating: 66Coefficient of Volume: 2.20
Coil Enclosure: Watertight No Junction BoxWatts: 6.1
Pipe Size: 1/2"Overall Width: 1-11/16"
Overall Length: 2-5/16"Overall Height: 4-3/8"
Min. Operating Pressure Differential: 5 psiNEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 3-5/8"Media: Air/Inert Gas and Water
Orifice Dia.: 7/16"Max. Operating Pressure Differential Water: 125 psi
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 7/16 In., Coefficient of Volume 2.20, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 120VAC, 60 Hz, Watts 6.1, Seal Material NBR