1/2" 2/2 Solenoid Valve 5/8" ORF 220/240VAC

REDHAT| Zoro #: G1863251| Mfr #: 8210G002

$125.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863251 Mfr #: 8210G002
Environmental Rating - Valves: Indoor, OutdoorSeal Material (Valves): NBR
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Coil Enclosure: Watertight No Junction BoxApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Hz: 50/60IP Rating: 66
Center Line Pipe Center Size: 2-13/16"Max. Operating Pressure Differential Air/Inert Gas: 200 psi
Orifice Dia.: 5/8"Max. Operating Pressure Differential Water: 150 psi
Max. Operating Pressure Differential Light Oil: 135 psiMax. Fluid Temp.: 180 Degrees F
Item: Solenoid ValveSolenoid Valve Product Group: Solenoid Valve
Electrical Connections: 1/2" Conduit w/18" LeadsValve Ways and Positions: 2-Way/2-Position
Coefficient of Volume: 4.00Media (Valves): Air, Inert Gas, Light Oil, Water
Watts: 6.1Body Material - Valves: Brass
Voltage: 240VACPipe Size - Valves: 1/2"
Overall Width: 2-5/16"Min. Operating Pressure Differential: 5 psi
Overall Length: 4-11/16"Overall Height: 3-3/8"
Valve Configuration: Normally ClosedCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media (Valves) Air, Inert Gas, Light Oil, Water, Pipe Size - Valves 1/2 In., Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 240VAC, Coefficient of Volume 4.00, Body Material - Valves Brass, Coil Insulation Class F

Product Reviews

Save 15%. Sign up for Z-mail.