1/2" 2/2 Solenoid Valve 5/8" ORF 24VAC

REDHAT| Zoro #: G0810196| Mfr #: 8210G002

$113.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0810196 Mfr #: 8210G002
Electrical Connections: 1/2" Conduit w/18" LeadsCoil Insulation Class: F
Overall Width: 2-5/16"Valve Design: 2-Way/2-Position
Seal Material: NBRApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Coefficient of Volume: 4.00Valve Configuration: Normally Closed
Coil Enclosure: Watertight No Junction BoxNEMA Rating: 1, 2, 3, 3S, 4, 4X
Body Material: BrassItem: Solenoid Valve
IP Rating: 66Max. Operating Pressure Differential Water: 150 psi
Max. Operating Pressure Differential Air/Inert Gas: 200 psiMax. Operating Pressure Differential Light Oil: 135 psi
Voltage: 24VACWatts: 6.1
Pipe Size: 1/2"Overall Length: 2-3/4"
Overall Height: 3-3/8"Media: Air/Inert Gas, Light Oil and Water
Hz: 60Min. Operating Pressure Differential: 5 psi
Center Line Pipe Center Size: 1-15/16"Orifice Dia.: 5/8"
Max. Fluid Temp.: 180 Degrees FCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 5/8 In., Coefficient of Volume 4.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Product Reviews