1/2" 2/2 Solenoid Valve 7/16" ORF 24VDC

REDHAT| Zoro #: G1492696| Mfr #: 8210G015

$142.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492696 Mfr #: 8210G015
NEMA Rating: 1, 2, 3, 3S, 4, 4XIP Rating: 66
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlWatts: 11.6
Voltage: 24VDCItem: Solenoid Valve
Seal Material: NBRElectrical Connections: 1/2" Conduit w/18" Leads
Min. Operating Pressure Differential: 5 psiPipe Size: 1/2"
Coefficient of Volume: 2.20Valve Configuration: Normally Closed
Overall Width: 2-5/16"Center Line Pipe Center Size: 3-5/8"
Overall Length: 3-1/4"Orifice Dia.: 7/16"
Overall Height: 3-3/8"Max. Fluid Temp.: 150 Degrees F
Media: Air/Inert Gas and WaterCoil Insulation Class: F
Body Material: BrassValve Design: 2-Way/2-Position
Max. Operating Pressure Differential Water: 40 psiCoil Enclosure: Watertight No Junction Box
Max. Operating Pressure Differential Air/Inert Gas: 40 psiCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 7/16 In., Coefficient of Volume 2.20, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 40 psi, Max. Operating Pressure Differential Water 40 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 150 Degrees F, Voltage 24VDC, Watts 11.6, Seal Material NBR

Product Reviews

Save 15%. Sign up for Z-mail.