1/2" 2/2 Solenoid Valve 7/16" ORF 24VAC

REDHAT| Zoro #: G1707955| Mfr #: 8210G015

$130.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1707955 Mfr #: 8210G015
Environmental Rating - Valves: Indoor, OutdoorSeal Material (Valves): NBR
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Coil Enclosure: Watertight No Junction BoxApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Hz: 60IP Rating: 66
Center Line Pipe Center Size: 3-5/8"Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Orifice Dia.: 7/16"Max. Operating Pressure Differential Water: 125 psi
Max. Operating Pressure Differential Light Oil: Not RatedMax. Fluid Temp.: 180 Degrees F
Item: Solenoid ValveSolenoid Valve Product Group: Solenoid Valve
Electrical Connections: 1/2" Conduit w/18" LeadsValve Ways and Positions: 2-Way/2-Position
Coefficient of Volume: 2.20Media (Valves): Air, Inert Gas, Water
Watts: 6.1Body Material - Valves: Brass
Voltage: 24VACPipe Size - Valves: 1/2"
Overall Width: 1-2/3"Min. Operating Pressure Differential: 5 psi
Overall Length: 3-9/16"Overall Height: 4-3/16"
Valve Configuration: Normally ClosedCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media (Valves) Air, Inert Gas, Water, Pipe Size - Valves 1/2 In., Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil Not Rated, Max. Operating Pressure Differential Water 125 psi, Indoor, Outdoor, Voltage 24VAC, Coefficient of Volume 2.20, Body Material - Valves Brass, Coil Insulation Class F

Product Reviews

Save 15%. Sign up for Z-mail.