1/2" 2/2 Solenoid Valve 5/8" ORF 100-240VAC/DC

REDHAT| Zoro #: G0605175| Mfr #: 8210P034

$367.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605175 Mfr #: 8210P034
Electrical Connections: 1/2" Conduit w/18" LeadsVoltage: 100 to 240VAC/DC
Hz: 50 to 60Coil Insulation Class: H
Watts: 2Valve Design: 2-Way/2-Position
Seal Material: NBRMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Coil Enclosure: Watertight No Junction BoxMax. Fluid Temp.: 180 Degrees F
NEMA Rating: 1, 2, 3, 3S, 4, 4XItem: Solenoid Valve
IP Rating: 66Max. Operating Pressure Differential Light Oil: 125 psi
Coefficient of Volume: 4.00Voltage: 100 to 240VAC/DC
Body Material: BrassOverall Width: 2-5/16"
Overall Length: 4"Overall Height: 4-3/16"
Media: Air/Inert Gas, Light Oil and WaterMax. Operating Pressure Differential Water: 150 psi
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Open
Center Line Pipe Center Size: 2"Orifice Dia.: 5/8"
Pipe Size: 1/2"Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Open, Pipe Size 1/2 In., Orifice Dia. 5/8 In., Coefficient of Volume 4.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class H, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Product Reviews