1/4" 2/2 Dust Collector Solenoid Valve 1/8" ORF

REDHAT| Zoro #: G0873223| Mfr #: USM8260100

$190.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873223 Mfr #: USM8260100
NEMA Rating: 1, 2, 3, 3S, 4, 4XIP Rating: 66
Application: Pilots Large Dust Collector Pulse ValvesOverall Height: 3"
Max. Fluid Temp.: 125 Degrees FMedia: Air/Inert Gas
Coil Insulation Class: FBody Material: Plastic
Valve Design: 2-Way/2-PositionCoil Enclosure: Watertight No Junction Box
Max. Operating Pressure Differential Air/Inert Gas: 125 psiWatts: 24.9W
Voltage: 110/120VACItem: Dust Collector Solenoid Valve
Hz: 50/60Seal Material: NBR
Electrical Connections: Spade TerminalMin. Operating Pressure Differential: 0 psi
Pipe Size: 1/4"Coefficient of Volume: 0.30
Valve Configuration: Normally ClosedOverall Width: 1-2/3"
Center Line Pipe Center Size: 1-1/2"Overall Length: 2-3/4"
Orifice Dia.: 1/8"Country of Origin (subject to change): Mexico

Product Description

Dust Collector Solenoid Valve, Body Material Plastic, Media Air/Inert Gas, 2-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 1/8 In., Coefficient of Volume 0.30, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 125 Degrees F, Voltage 110/120VAC, 50/60 Hz, Watts 24.9W, Seal Material NBR, Coil Enclosure Watertight No Junction Box

Product Reviews

Save 15%. Sign up for Z-mail.