1" NPT 2-Way Solenoid Valve 120VAC

REDHAT| Zoro #: G1613604| Mfr #: 8210G004MO

$467.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1613604 Mfr #: 8210G004MO
IP Rating: 66NEMA Rating: 1, 2, 3, 3S, 4, 4X
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlValve Design: 2-Way/2-Position
Max. Operating Pressure Differential Water: 150 psiCoil Enclosure: Watertight No Junction Box
Max. Operating Pressure Differential Air/Inert Gas: 150 psiWatts: 6.1
Max. Operating Pressure Differential Light Oil: 100 psiVoltage: 120VAC
Item: Solenoid Valve with Manual OperatorHz: 50/60
Seal Material: NBRElectrical Connections: 1/2" Conduit w/18" Leads
Min. Operating Pressure Differential: 5 psiPipe Size: 1"
Coefficient of Volume: 13.00Valve Configuration: Normally Closed
Overall Width: 2-5/16"Center Line Pipe Center Size: 3"
Overall Length: 2-13/16"Orifice Dia.: 1"
Overall Height: 3-11/16"Max. Fluid Temp.: 180 Degrees F
Media: Air/Inert Gas, Light Oil and WaterCoil Insulation Class: F
Body Material: BrassCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve with Manual Operator, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 13.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Product Reviews

Save 15%. Sign up for Z-mail.