3/4" 2/2 Solenoid Valve 3/4" ORF 100-240VAC/DC

REDHAT| Zoro #: G1315465| Mfr #: 8210P095

$237.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1315465 Mfr #: 8210P095
Electrical Connections: 1/2" Conduit w/18" LeadsVoltage: 100 to 240VAC/DC
Hz: 50 to 60Coil Insulation Class: H
Watts: 2Valve Design: 2-Way/2-Position
Seal Material: NBRMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Coil Enclosure: Watertight No Junction BoxMax. Fluid Temp.: 180 Degrees F
NEMA Rating: 1, 2, 3, 3S, 4, 4XItem: Solenoid Valve
IP Rating: 66Coefficient of Volume: 5.00
Voltage: 100 to 240VAC/DCBody Material: Brass
Center Line Pipe Center Size: 3-7/16"Orifice Dia.: 3/4"
Pipe Size: 3/4"Overall Width: 2-5/16"
Overall Length: 2-13/16"Overall Height: 4-3/16"
Media: Air/Inert Gas and WaterMax. Operating Pressure Differential Water: 150 psi
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Closed
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class H, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 100 to 240VAC/DC, 50 to 60 Hz, Watts 2, Seal Material NBR

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews