3/4" 2/2 Solenoid Valve 3/4" ORF 110/120VAC

REDHAT| Zoro #: G0729757| Mfr #: 8210G009MO

$285.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0729757 Mfr #: 8210G009MO
NEMA Rating: 1, 2, 3, 3S, 4, 4XIP Rating: 66
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlSeal Material: NBR
Electrical Connections: 1/2" Conduit w/18" LeadsMin. Operating Pressure Differential: 5 psi
Pipe Size: 3/4"Coefficient of Volume: 5.00
Valve Configuration: Normally ClosedOverall Width: 2-5/16"
Center Line Pipe Center Size: 3"Overall Length: 2-13/16"
Orifice Dia.: 3/4"Overall Height: 3-11/16"
Max. Fluid Temp.: 180 Degrees FMedia: Air/Inert Gas, Light Oil and Water
Coil Insulation Class: FBody Material: Brass
Valve Design: 2-Way/2-PositionMax. Operating Pressure Differential Water: 125 psi
Coil Enclosure: Watertight No Junction BoxMax. Operating Pressure Differential Air/Inert Gas: 125 psi
Watts: 6.1Max. Operating Pressure Differential Light Oil: 125 psi
Voltage: 110/120VACItem: Solenoid Valve with Manual Operator
Hz: 50/60Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve with Manual Operator, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.