3/4" 2/2 Solenoid Valve 3/4" ORF 110/120VAC

REDHAT| Zoro #: G0668491| Mfr #: 8210G009V

$221.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0668491 Mfr #: 8210G009V
NEMA Rating: 1, 2, 3, 3S, 4, 4XIP Rating: 66
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlHz: 50/60
Seal Material: FKMElectrical Connections: 1/2" Conduit w/18" Leads
Min. Operating Pressure Differential: 5 psiPipe Size: 3/4"
Coefficient of Volume: 5.00Valve Configuration: Normally Closed
Overall Width: 2-5/16"Center Line Pipe Center Size: 3"
Overall Length: 3-5/16"Orifice Dia.: 3/4"
Overall Height: 3-11/16"Max. Fluid Temp.: 180 Degrees F
Media: Air/Inert Gas, Light Oil and WaterCoil Insulation Class: F
Body Material: BrassValve Design: 2-Way/2-Position
Max. Operating Pressure Differential Water: 125 psiCoil Enclosure: Watertight No Junction Box
Max. Operating Pressure Differential Air/Inert Gas: 125 psiWatts: 6.1
Max. Operating Pressure Differential Light Oil: 125 psiVoltage: 120VAC
Item: Solenoid ValveCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F
Save 15%. Sign up for Z-mail.