20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/4" 2/2 Solenoid Valve 3/4" ORF 110/120VAC

REDHAT| Zoro #: G1206642| Mfr #: 8210G095V

$207.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1206642 Mfr #: 8210G095V
NEMA Rating: 1, 2, 3, 3S, 4, 4XIP Rating: 66
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlOverall Height: 4-1/16"
Max. Fluid Temp.: 180 Degrees FMedia: Air/Inert Gas and Water
Coil Insulation Class: FBody Material: Brass
Valve Design: 2-Way/2-PositionMax. Operating Pressure Differential Water: 150 psi
Coil Enclosure: Watertight No Junction BoxMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Watts: 10.1Voltage: 120VAC
Item: Solenoid ValveHz: 50/60
Seal Material: FKMElectrical Connections: 1/2" Conduit w/18" Leads
Min. Operating Pressure Differential: 0 psiPipe Size: 3/4"
Coefficient of Volume: 5.00Valve Configuration: Normally Closed
Overall Width: 2-5/16"Center Line Pipe Center Size: 3-7/16"
Overall Length: 2-13/16"Orifice Dia.: 3/4"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 110/120VAC, 50/60 Hz, Watts 10.1, Seal Material FKM

Product Reviews

Save 15%. Sign up for Z-mail.