3/4" 2/2 High Vacuum Solenoid Valve 3/4" ORF

REDHAT| Zoro #: G0747372| Mfr #: 8210G095VH

$365.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0747372 Mfr #: 8210G095VH
NEMA Rating: 1, 2, 3, 3S, 4, 4XIP Rating: 66
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Watts: 10.1Voltage: 120VAC
Item: High Vacuum Solenoid ValveHz: 50/60
Seal Material: FKMElectrical Connections: 1/2" Conduit w/18" Leads
Min. Operating Pressure Differential: 0 psiPipe Size: 3/4"
Coefficient of Volume: 5.00Valve Configuration: Normally Closed
Overall Width: 2-5/16"Center Line Pipe Center Size: 3-7/16"
Overall Length: 3"Orifice Dia.: 3/4"
Overall Height: 4-1/8"Max. Fluid Temp.: 180 Degrees F
Media: Air/Inert Gas and WaterCoil Insulation Class: F
Body Material: BrassValve Design: 2-Way/2-Position
Max. Operating Pressure Differential Water: 150 psiCoil Enclosure: Watertight No Junction Box
Country of Origin (subject to change): Mexico

Product Description

High Vacuum Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 110/120VAC, 50/60 Hz, Watts 10.1

Product Reviews

Save 15%. Sign up for Z-mail.