3/4" 2/2 Solenoid Valve 3/4" ORF 110/120VAC

REDHAT| Zoro #: G1212897| Mfr #: 8223G005

$864.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1212897 Mfr #: 8223G005
Valve Configuration: Normally ClosedItem: Solenoid Valve
IP Rating: 66Coil Insulation Class: F
Voltage: 120VACCoil Enclosure: Watertight No Junction Box
Valve Design: 2-Way/2-PositionElectrical Connections: 1/2" Conduit w/18" Leads
Seal Material: NBRBody Material: Brass
NEMA Rating: 1, 2, 3, 3S, 4, 4XMax. Operating Pressure Differential Air/Inert Gas: 750 psi
Orifice Dia.: 3/4"Max. Operating Pressure Differential Light Oil: 750 psi
Max. Fluid Temp.: 200 Degrees FCoefficient of Volume: 7.80
Watts: 17.1Pipe Size: 3/4"
Overall Width: 2"Overall Length: 3-5/8"
Overall Height: 5"Media: Air/Inert Gas, Light Oil and Water
Hz: 50/60Min. Operating Pressure Differential: 25 psi
Max. Operating Pressure Differential Water: 750 psiCenter Line Pipe Center Size: 3-1/4"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 7.80, Min. Operating Pressure Differential 25 psi, Max. Operating Pressure Differential Air/Inert Gas 750 psi, Max. Operating Pressure Differential Light Oil 750 psi, Max. Operating Pressure Differential Water 750 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.