20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

3/4" NPT 2-Way Solenoid Valve 120VAC

REDHAT| Zoro #: G2300216| Mfr #: 8210G003

$183.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2300216 Mfr #: 8210G003
Valve Configuration: Normally ClosedVoltage: 120VAC
Valve Design: 2-Way/2-PositionBody Material: Brass
Coil Enclosure: Watertight No Junction BoxNEMA Rating: 1, 2, 3, 3S, 4, 4X
Seal Material: NBRIP Rating: 66
Coil Insulation Class: FElectrical Connections: 1/2" Conduit w/18" Leads
Item: Solenoid ValveApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Hz: 60Min. Operating Pressure Differential: 5 psi
Max. Operating Pressure Differential Water: 150 psiCenter Line Pipe Center Size: 3-9/16"
Max. Operating Pressure Differential Air/Inert Gas: 250 psiOrifice Dia.: 3/4"
Max. Operating Pressure Differential Light Oil: 100 psiMax. Fluid Temp.: 180 Degrees F
Coefficient of Volume: 6.50Watts: 6.1
Pipe Size: 3/4"Overall Width: 2-3/4"
Overall Length: 3-7/16"Overall Height: 4-3/16"
Media: Air/Inert Gas, Light Oil and WaterCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 6.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 250 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews