JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4" 2/2 Solenoid Valve 3/4" ORF 120VAC

REDHAT| Zoro #: G2236202| Mfr #: EF8210G095

$239.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236202 Mfr #: EF8210G095
Item: Solenoid ValveCoil Enclosure: Explosionproof and Watertight
Coil Insulation Class: FSeal Material: NBR
Electrical Connections: 1/2" Conduit w/18" LeadsNEMA Rating: 3, 4, 4X, 7, 9
Valve Design: 2-Way/2-PositionApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Max. Operating Pressure Differential Air/Inert Gas: 150 psiCoefficient of Volume: 5.00
Voltage: 120VACWatts: 10.1
Body Material: BrassOverall Height: 4-1/8"
Media: Air/Inert Gas and WaterMax. Operating Pressure Differential Water: 150 psi
Hz: 60Max. Fluid Temp.: 180 Degrees F
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Closed
Pipe Size: 3/4"Center Line Pipe Center Size: 3-7/16"
Overall Width: 2-5/16"Orifice Dia.: 3/4"
Overall Length: 2-13/16"Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 3, 4, 4X, 7, 9, Max. Fluid Temp. 180 Degrees F, Voltage 120VAC, 60 Hz, Watts 10.1, Seal Material NBR

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews