3/4" 2/2 Solenoid Valve 5/8" ORF

REDHAT| Zoro #: G2235073| Mfr #: 8210G088

$730.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2235073 Mfr #: 8210G088
Electrical Connections: 1/2" Conduit w/18" LeadsVoltage: 120VAC
Hz: 60Coil Insulation Class: F
Valve Design: 2-Way/2-PositionSeal Material: NBR
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlValve Configuration: Normally Closed
Max. Operating Pressure Differential Air/Inert Gas: 150 psiBody Material: Stainless steel
Item: Solenoid ValveCenter Line Pipe Center Size: 3-7/16"
Media: Air/Inert Gas, Light Oil and WaterOrifice Dia.: 5/8"
Max. Operating Pressure Differential Water: 150 psiMax. Fluid Temp.: 175 Degrees F
Max. Operating Pressure Differential Light Oil: 125 psiIP Rating: 66
Coefficient of Volume: 4.50Coil Enclosure: Watertight No Junction Box
Watts: 17.1Pipe Size: 3/4"
Overall Width: 2-5/16"Overall Length: 2-13/16"
Overall Height: 4-3/16"Min. Operating Pressure Differential: 0 psi
NEMA Rating: 1, 2, 3, 3S, 4, 4XCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 5/8 In., Coefficient of Volume 4.50, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Product Reviews