3/4" 2/2 Solenoid Valve 3/4" ORF 220/240VAC

REDHAT| Zoro #: G0944456| Mfr #: 8210G009

$131.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0944456 Mfr #: 8210G009
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Coil Enclosure: Watertight No Junction BoxApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Overall Height: 3-11/16"Max. Fluid Temp.: 180 Degrees F
Hz: 50/60IP Rating: 66
Valve Design: 2-Way/2-PositionBody Material: Brass
Media: Air/Inert Gas, Light Oil and WaterMax. Operating Pressure Differential Water: 125 psi
Item: Solenoid ValveMax. Operating Pressure Differential Air/Inert Gas: 125 psi
Watts: 6.1Electrical Connections: 1/2" Conduit w/18" Leads
Max. Operating Pressure Differential Light Oil: 125 psiVoltage: 220/240VAC
Coefficient of Volume: 5.00Min. Operating Pressure Differential: 5 psi
Seal Material: NBRPipe Size: 3/4"
Valve Configuration: Normally ClosedOverall Width: 2-5/16"
Center Line Pipe Center Size: 3"Overall Length: 3-5/16"
Orifice Dia.: 3/4"Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.