3/4" 2/2 Solenoid Valve 3/4" ORF 220/240VAC

REDHAT| Zoro #: G0905265| Mfr #: 8210G095

$149.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0905265 Mfr #: 8210G095
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlCoil Enclosure: Watertight No Junction Box
Voltage: 240VACCoefficient of Volume: 5.00
Min. Operating Pressure Differential: 0 psiSeal Material: NBR
Pipe Size: 3/4"Valve Configuration: Normally Closed
Overall Width: 2-5/16"Center Line Pipe Center Size: 3-7/16"
Overall Length: 3"Orifice Dia.: 3/4"
Overall Height: 4-1/8"Max. Fluid Temp.: 180 Degrees F
Hz: 50/60IP Rating: 66
Valve Design: 2-Way/2-PositionBody Material: Brass
Media: Air/Inert Gas and WaterMax. Operating Pressure Differential Water: 150 psi
Item: Solenoid ValveMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Watts: 10.1Electrical Connections: 1/2" Conduit w/18" Leads
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 220/240VAC, 50/60 Hz, Watts 10.1, Seal Material NBR

Product Reviews

Save 15%. Sign up for Z-mail.