3/4" 2/2 Dust Collector Process Valve 3/4" ORF

REDHAT| Zoro #: G0349641| Mfr #: 8353C033

$79.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349641 Mfr #: 8353C033
Media: Air/Inert GasMax. Operating Pressure Differential Air/Inert Gas: 125 psi
Body Material: AluminumValve Configuration: Normally Closed
Seal Material: NBRValve Design: 2-Way/2-Position
Application: Specially Designed for Reverse Jet-Type Dust Collector Systems. Solenoid Valve Sold Separately.Item: Remote Piloted Dust Collector Valve
Max. Operating Pressure Differential Air/Inert Gas: 125 psiCoefficient of Volume: 10.50
Min. Operating Pressure Differential: 5 psiCenter Line Pipe Center Size: 2-3/16"
Overall Height: 3-7/16"Orifice Dia.: 3/4"
Max. Fluid Temp.: 185 Degrees FPipe Size: 3/4"
Overall Width: 3-7/16"Overall Length: 3-7/16"
Country of Origin (subject to change): Mexico

Product Description

Remote Piloted Dust Collector Valve, Body Material Aluminum, Media Air/Inert Gas, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 10.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Fluid Temp. 185 Degrees F, Seal Material NBR, Overall Length 3-7/16 In., Overall Width 3-7/16 In., Overall Height 3-7/16 In., Center Line Pipe Center Size 2-3/16 In.

Product Reviews