3/4" 2/2 Solenoid Valve 3/4" ORF 120VAC

REDHAT| Zoro #: G0711593| Mfr #: EF8210G035

$419.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0711593 Mfr #: EF8210G035
Electrical Connections: 1/2" Conduit w/18" LeadsValve Ways and Positions: 2-Way/2-Position
Solenoid Valve Product Group: Solenoid ValveSeal Material (Valves): NBR
Coil Insulation Class: FApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Coil Enclosure: Explosionproof and WatertightNEMA Rating: 3, 4, 4X, 7, 9
Item: Solenoid ValveMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Max. Operating Pressure Differential Light Oil: 125 psiCoefficient of Volume: 5.50
Voltage: 120VACWatts: 10.1
Environmental Rating - Valves: Explosion Proof, Indoor, OutdoorOverall Width: 2-7/16"
Media (Valves): Air, Inert Gas, Light Oil, WaterOverall Length: 2-13/16"
Body Material - Valves: BrassOverall Height: 4-5/8"
Pipe Size - Valves: 3/4"Max. Operating Pressure Differential Water: 150 psi
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Open
Center Line Pipe Center Size: 3-15/16"Orifice Dia.: 3/4"
Max. Fluid Temp.: 180 Degrees FHz: 60
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Open, Media (Valves) Air, Inert Gas, Light Oil, Water, Pipe Size - Valves 3/4 In., Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 150 psi, Explosion Proof, Indoor, Outdoor, Voltage 120VAC, Coefficient of Volume 5.50, Body Material - Valves Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews