3/4" 2/2 Solenoid Valve 5/8" ORF

REDHAT| Zoro #: G0597572| Mfr #: 8210G038

$944.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0597572 Mfr #: 8210G038
Hz: 60Media: Air/Inert Gas, Light Oil and Water
NEMA Rating: 1, 2, 3, 3S, 4, 4XCoil Insulation Class: F
Item: Solenoid ValveValve Configuration: Normally Open
IP Rating: 66Coil Enclosure: Watertight No Junction Box
Voltage: 120VACSeal Material: NBR
Electrical Connections: 1/2" Conduit w/18" LeadsValve Design: 2-Way/2-Position
Min. Operating Pressure Differential: 0 psiMax. Fluid Temp.: 180 Degrees F
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlMax. Operating Pressure Differential Water: 150 psi
Max. Operating Pressure Differential Air/Inert Gas: 150 psiMax. Operating Pressure Differential Light Oil: 100 psi
Center Line Pipe Center Size: 3-15/16"Coefficient of Volume: 3.00
Orifice Dia.: 5/8"Watts: 10.1
Pipe Size: 3/4"Overall Width: 2-7/16"
Overall Length: 2-13/16"Overall Height: 4-5/8"
Body Material: Stainless steelCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Open, Pipe Size 3/4 In., Orifice Dia. 5/8 In., Coefficient of Volume 3.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews