3/4" 2/2 Solenoid Valve 3/4" ORF 24VDC

REDHAT| Zoro #: G2362911| Mfr #: 8210G035

$287.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2362911 Mfr #: 8210G035
Item: Solenoid ValveVoltage: 24VDC
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlMax. Operating Pressure Differential Water: 125 psi
Max. Operating Pressure Differential Air/Inert Gas: 125 psiMax. Operating Pressure Differential Light Oil: 80 psi
Coefficient of Volume: 5.50Watts: 11.6
Coil Insulation Class: FCoil Enclosure: Watertight No Junction Box
Body Material: BrassMin. Operating Pressure Differential: 0 psi
Pipe Size: 3/4"Electrical Connections: 1/2" Conduit w/18" Leads
Valve Configuration: Normally OpenOverall Width: 2-5/16"
Center Line Pipe Center Size: 2-13/16"Overall Length: 2-13/16"
Orifice Dia.: 3/4"Overall Height: 4-5/8"
Max. Fluid Temp.: 150 Degrees FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Media: Air/Inert Gas, Light Oil and WaterValve Design: 2-Way/2-Position
IP Rating: 66Seal Material: NBR
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Open, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5.50, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 80 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 150 Degrees F