15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

3/8" 2/2 Slow Closing Solenoid Valve 9/16" ORF

REDHAT| Zoro #: G1892204| Mfr #: 8221G001

$304.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1892204 Mfr #: 8221G001
Electrical Connections: 1/2" Conduit w/18" LeadsVoltage: 110/120VAC
Hz: 50/60Coil Insulation Class: F
Watts: 6.1Valve Design: 2-Way/2-Position
Seal Material: NBRMedia: Water
Application: To Protect Against the Water Hammer Problems Experienced in Many Water and Light Oil ApplicationsMin. Operating Pressure Differential: 5 psi
Valve Configuration: Normally ClosedMax. Operating Pressure Differential Water: 150 psi
Coil Enclosure: Watertight No Junction BoxMax. Fluid Temp.: 180 Degrees F
NEMA Rating: 1, 2, 3, 3S, 4, 4XBody Material: Brass
Item: Slow Closing Solenoid ValveIP Rating: 66
Center Line Pipe Center Size: 3-5/8"Orifice Dia.: 9/16"
Pipe Size: 3/8"Overall Width: 3-7/16"
Overall Length: 2-15/16"Overall Height: 4-3/8"
Coefficient of Volume: 3.00Country of Origin (subject to change): Mexico

Product Description

Slow Closing Solenoid Valve, Body Material Brass, Media Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 9/16 In., Coefficient of Volume 3.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 110/120VAC, 50/60 Hz, Watts 6.1, Seal Material NBR, Coil Enclosure Watertight No Junction Box

Product Reviews