3/8" 2/2 Solenoid Valve 5/16" ORF 110/120VAC

REDHAT| Zoro #: G1656961| Mfr #: 8223G023

$235.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656961 Mfr #: 8223G023
NEMA Rating: 1, 2, 3, 3S, 4, 4XIP Rating: 66
Valve Configuration: Normally ClosedOverall Width: 2"
Center Line Pipe Center Size: 2-7/8"Overall Length: 3"
Orifice Dia.: 5/16"Overall Height: 3-7/16"
Max. Fluid Temp.: 200 Degrees FMedia: Air/Inert Gas, Light Oil and Water
Coil Insulation Class: FBody Material: Brass
Valve Design: 2-Way/2-PositionMax. Operating Pressure Differential Water: 750 psi
Coil Enclosure: Watertight No Junction BoxMax. Operating Pressure Differential Air/Inert Gas: 750 psi
Watts: 10.1Max. Operating Pressure Differential Light Oil: 750 psi
Voltage: 120VACItem: Solenoid Valve
Hz: 50/60Seal Material: Nylon
Electrical Connections: 1/2" Conduit w/18" LeadsMin. Operating Pressure Differential: 10 psi
Pipe Size: 3/8"Coefficient of Volume: 1.50
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 5/16 In., Coefficient of Volume 1.50, Min. Operating Pressure Differential 10 psi, Max. Operating Pressure Differential Air/Inert Gas 750 psi, Max. Operating Pressure Differential Light Oil 750 psi, Max. Operating Pressure Differential Water 750 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.