3/8" 2/2 Solenoid Valve 3/8" ORF 120VAC

REDHAT| Zoro #: G0294253| Mfr #: 8030G013

$185.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0294253 Mfr #: 8030G013
Electrical Connections: 1/2" Conduit w/18" LeadsVoltage: 120VAC
Hz: 60Coil Insulation Class: F
Valve Design: 2-Way/2-PositionSeal Material: NBR
Media: Air/Inert Gas and WaterMin. Operating Pressure Differential: 0 psi
Coil Enclosure: Watertight No Junction BoxBody Material: Brass
Item: Solenoid ValveCoefficient of Volume: 1.80
Max. Operating Pressure Differential Air/Inert Gas: 15 psiMax. Operating Pressure Differential Water: 15 psi
Watts: 10.1Overall Width: 2"
Overall Length: 2"Overall Height: 4"
NEMA Rating: 1, 2, 3, 3S, 4, 4XValve Configuration: Normally Closed
Center Line Pipe Center Size: 3-9/16"Orifice Dia.: 3/8"
Max. Fluid Temp.: 200 Degrees FIP Rating: 66
Pipe Size: 3/8"Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 3/8 In., Coefficient of Volume 1.80, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 15 psi, Max. Operating Pressure Differential Water 15 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 200 Degrees F, Voltage 120VAC, 60 Hz, Watts 10.1, Seal Material NBR

Product Reviews