3/8" 2/2 Solenoid Valve 5/8" ORF 120VAC

REDHAT| Zoro #: G2119135| Mfr #: EF8210G093

$284.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119135 Mfr #: EF8210G093
Coil Insulation Class: FApplication: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Item: Solenoid ValveSeal Material: NBR
NEMA Rating: 3, 4, 4X, 7, 9Valve Design: 2-Way/2-Position
Coil Enclosure: Explosionproof and WatertightElectrical Connections: 1/2" Conduit w/18" Leads
Max. Operating Pressure Differential Air/Inert Gas: 150 psiCoefficient of Volume: 3.00
Voltage: 120VACWatts: 10.1
Body Material: BrassValve Configuration: Normally Closed
Center Line Pipe Center Size: 3-3/8"Max. Operating Pressure Differential Water: 150 psi
Orifice Dia.: 5/8"Max. Fluid Temp.: 180 Degrees F
Pipe Size: 3/8"Overall Width: 2-5/16"
Hz: 60Overall Length: 2-3/4"
Overall Height: 3-15/16"Min. Operating Pressure Differential: 0 psi
Media: Air/Inert Gas and WaterCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 5/8 In., Coefficient of Volume 3.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 3, 4, 4X, 7, 9, Max. Fluid Temp. 180 Degrees F, Voltage 120VAC, 60 Hz, Watts 10.1, Seal Material NBR

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews