3/8" NPT 2-Way Solenoid Valve 120VAC

REDHAT| Zoro #: G1159033| Mfr #: 8210G036

$406.32 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Coefficient of Volume: 1.50
Electrical Connections: 1/2" Conduit w/18" Leads

Technical Specifications

Zoro #: G1159033 Mfr #: 8210G036
Seal Material: NBRBody Material: Stainless steel
Hz: 60Coil Insulation Class: F
Max. Operating Pressure Differential Air/Inert Gas: 150 psiItem: Solenoid Valve
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlValve Design: 2-Way/2-Position
Electrical Connections: 1/2" Conduit w/18" LeadsValve Configuration: Normally Closed
Voltage: 120VACMin. Operating Pressure Differential: 5 psi
NEMA Rating: 1, 2, 3, 3S, 4, 4XCenter Line Pipe Center Size: 3-3/8"
Media: Air/Inert Gas and WaterOrifice Dia.: 3/8"
Max. Operating Pressure Differential Water: 125 psiMax. Fluid Temp.: 180 Degrees F
IP Rating: 66Coefficient of Volume: 1.50
Coil Enclosure: Watertight No Junction BoxWatts: 6.1
Pipe Size: 3/8"Overall Width: 1-11/16"
Overall Length: 1-15/16"Overall Height: 3-15/16"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 3/8 In., Coefficient of Volume 1.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 120VAC, 60 Hz, Watts 6.1, Seal Material NBR

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews