JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8" 2/2 Solenoid Valve 5/8" ORF 12VDC

REDHAT| Zoro #: G1699205| Mfr #: 8210G001

$121.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1699205 Mfr #: 8210G001
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlCoil Enclosure: Watertight No Junction Box
Pipe Size: 3/8"Valve Configuration: Normally Closed
Overall Width: 2-5/16"Center Line Pipe Center Size: 2-13/16"
Overall Length: 3-1/4"Orifice Dia.: 5/8"
Overall Height: 3-3/8"Max. Fluid Temp.: 150 Degrees F
IP Rating: 66Valve Design: 2-Way/2-Position
Body Material: BrassMedia: Air/Inert Gas, Light Oil and Water
Max. Operating Pressure Differential Water: 100 psiItem: Solenoid Valve
Max. Operating Pressure Differential Air/Inert Gas: 125 psiWatts: 11.6
Electrical Connections: 1/2" Conduit w/18" LeadsMax. Operating Pressure Differential Light Oil: 100 psi
Voltage: 12VDCCoefficient of Volume: 3.00
Min. Operating Pressure Differential: 5 psiSeal Material: NBR
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 5/8 In., Coefficient of Volume 3.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 150 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.