JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8" 2/2 Solenoid Valve 5/8" ORF 12VDC

REDHAT| Zoro #: G1722147| Mfr #: 8210G093

$151.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722147 Mfr #: 8210G093
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlCoil Enclosure: Watertight No Junction Box
Valve Configuration: Normally ClosedOverall Width: 2-5/16"
Center Line Pipe Center Size: 3-5/16"Overall Length: 3"
Orifice Dia.: 5/8"Overall Height: 3-15/16"
Max. Fluid Temp.: 150 Degrees FIP Rating: 66
Valve Design: 2-Way/2-PositionBody Material: Brass
Media: Air/Inert Gas and WaterMax. Operating Pressure Differential Water: 40 psi
Item: Solenoid ValveMax. Operating Pressure Differential Air/Inert Gas: 40 psi
Watts: 11.6Electrical Connections: 1/2" Conduit w/18" Leads
Voltage: 12VDCCoefficient of Volume: 3.00
Min. Operating Pressure Differential: 0 psiSeal Material: NBR
Pipe Size: 3/8"Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 5/8 In., Coefficient of Volume 3.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 40 psi, Max. Operating Pressure Differential Water 40 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 150 Degrees F, Voltage 12VDC, Watts 11.6, Seal Material NBR

Product Reviews

Save 15%. Sign up for Z-mail.