3/8" 2/2 Solenoid Valve 3/8" ORF

REDHAT| Zoro #: G0914907| Mfr #: 8210G036

$405.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0914907 Mfr #: 8210G036
NEMA Rating: 1, 2, 3, 3S, 4, 4XIP Rating: 66
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlVoltage: 24VDC
Item: Solenoid ValveSeal Material: NBR
Electrical Connections: 1/2" Conduit w/18" LeadsMin. Operating Pressure Differential: 5 psi
Pipe Size: 3/8"Coefficient of Volume: 1.50
Valve Configuration: Normally ClosedOverall Width: 1-11/16"
Center Line Pipe Center Size: 3-7/16"Overall Length: 1-15/16"
Orifice Dia.: 3/8"Overall Height: 3-7/8"
Max. Fluid Temp.: 150 Degrees FMedia: Air/Inert Gas and Water
Coil Insulation Class: FBody Material: Stainless Steel
Valve Design: 2-Way/2-PositionMax. Operating Pressure Differential Water: 40 psi
Coil Enclosure: Watertight No Junction BoxMax. Operating Pressure Differential Air/Inert Gas: 40 psi
Watts: 11.6Max. Operating Pressure Differential Light Oil: Not Rated
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 3/8 In., Coefficient of Volume 1.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 40 psi, Max. Operating Pressure Differential Light Oil Not Rated, Max. Operating Pressure Differential Water 40 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 150 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.