20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/8" 2/2 Solenoid Valve 5/8" ORF 120VAC

REDHAT| Zoro #: G2329503| Mfr #: 8210G033

$297.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329503 Mfr #: 8210G033
Electrical Connections: 1/2" Conduit w/18" LeadsVoltage: 120VAC
Hz: 60Coil Insulation Class: F
Valve Design: 2-Way/2-PositionSeal Material: NBR
Media: Air/Inert Gas, Light Oil and WaterMin. Operating Pressure Differential: 0 psi
Valve Configuration: Normally OpenCoil Enclosure: Watertight No Junction Box
Max. Fluid Temp.: 180 Degrees FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Item: Solenoid ValveIP Rating: 66
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlOrifice Dia.: 5/8"
Watts: 10.1Pipe Size: 3/8"
Overall Width: 2-5/16"Overall Length: 2-3/4"
Overall Height: 4-3/8"Body Material: Brass
Max. Operating Pressure Differential Water: 150 psiMax. Operating Pressure Differential Air/Inert Gas: 150 psi
Max. Operating Pressure Differential Light Oil: 125 psiCenter Line Pipe Center Size: 3-13/16"
Coefficient of Volume: 3.00Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Open, Pipe Size 3/8 In., Orifice Dia. 5/8 In., Coefficient of Volume 3.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews