DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

1/4" 3/2 Solenoid Valve 7/64" ORF 100-240VAC/DC

REDHAT| Zoro #: G1601293| Mfr #: 8320P184

$226.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601293 Mfr #: 8320P184
Electrical Connections: 1/2" Conduit w/18" LeadsHz: 50 to 60
Coil Insulation Class: HWatts: 2
Seal Material: NBRCoil Enclosure: Watertight No Junction Box
Max. Fluid Temp.: 180 Degrees FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Body Material: BrassItem: Solenoid Valve
IP Rating: 66Max. Operating Pressure Differential Light Oil: 150 psi
Max. Operating Pressure Differential Air/Inert Gas: 150 psiCoefficient of Volume: 0.23
Voltage: 100 to 240VAC/DCOverall Width: 1-7/8"
Overall Length: 1-1/2"Overall Height: 4"
Media: Air/Inert Gas, Light Oil and WaterMin. Operating Pressure Differential: 0 psi
Max. Operating Pressure Differential Water: 150 psiValve Configuration: Normally Closed
Center Line Pipe Center Size: 3"Orifice Dia.: 7/64"
Valve Design: 3-Way/2-PositionPipe Size: 1/4"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 3-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 7/64 In., Coefficient of Volume 0.23, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 150 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class H, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Product Reviews